Zoro Homepage

Splice Wire Connector, 4 AWG Max, Bare, None Insulation, 200 PK

  • Mfr # M4BCK

  • Zoro # G5633467


product price: $408.99
/pk 200, $2.04/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Bare
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4BCK
Zoro #
G5633467
UPC #
00054007021971
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Length
1.13 in
Outside Dia.
0.37 in
Overall Length
1.13 in
Barrel Inside Diameter
0.28 in
Barrel Outside Diameter
0.37 in
For Minimum Wire Size - Solid
4 AWG
For Maximum Wire Size - Solid
4 AWG
For Minimum Wire Size - Stranded
4 AWG
For Maximum Wire Size - Stranded
4 AWG

Details

Item
Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
347 Degrees F
RoHS Compliant
Yes
Die Code
Burndy MY29-3, Thoms and Betts: WT-115A, Recommended 3M crimp tool: 3M TH-450 (for 8 and 6 AWG)
Standards
CSA Certified, UL Listed
Material
Copper
Seam Style
Brazed
Finish
Tin Plated

Description

Open Barrel Splices, Barrel Finish Tin Plated, Color Code None, Die Code Burndy MY29-3, Thoms and Betts: WT-115A, Recommended 3M crimp tool: 3M TH-450 (for 8 and 6 AWG), Material Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 4 AWG, Overall Length 1.13 in, Maximum Operating Temperature 347 Degrees F, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Outside Diameter 0.37 in, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.