Zoro Homepage

Splicing Resin, 292mL

  • Mfr # 80611166069

  • Zoro # G4330471


product price: $34.69
/ea

Key Features

Type
Splice
Insulation Material
Non-Urethane High Gel
RoHS Compliant
Yes
Material
Non-Urethane High Gel
Standards
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80611166069
Zoro #
G4330471
UPC #
00051138754723
Country of Origin
United States

Details

Item
Wire Connector Kit
Type
Splice
Insulation Material
Non-Urethane High Gel
RoHS Compliant
Yes
Material
Non-Urethane High Gel
Standards
RoHs
Container Type
Guard Bag
Volume
292 mL

Description

Splicing Resin, Container Type Guard Bag, Standards RoHs

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.