Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 31589
Zoro # G323944682
product price:Â $498.99
/eaKey Features
Solvent-Free
No
Product Type
Spray Adhesive
For Marine Applications
Marine Grade
Application Method
Brush, Roller, Spray
Series
General Purpose 60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31589
- Zoro #
- G323944682
- UPC #
- 00051115315893
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Spray Adhesive
- Solvent-Free
- No
- Product Type
- Spray Adhesive
- For Marine Applications
- Marine Grade
- Application Method
- Brush, Roller, Spray
- Series
- General Purpose 60
- Specific Gravity
- 0.97
- Spray Adhesive High Tack
- Yes
- Container Type
- Pail
- Maximum Viscosity
- 500 cps
- Materials Bonded
- Fabric, Foam, Plastic
- Features
- Economical Adhesive Offers a Reliable Hold, Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage at Extra Value, Offers Good Performance on Textured Substrates
- Minimum Viscosity
- 10 cps
- Flash Point
- 8 Degrees F
- Coverage
- 78.1 sq ft
- Color
- Clear
- Standards
- ANSI, OSHA
Description
Spray Adhesive, Container Size 5 gal, Container Type Pail, Maximum Viscosity 500 cps, Minimum Viscosity 10 cps, Series General Purpose 60, Features Economical Adhesive Offers a Reliable Hold, Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage at Extra Value, Offers Good Performance on Textured Substrates, Materials Bonded Fabric, Foam, Plastic, Standards ANSI, OSHA, Low Odor No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.