Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 61687
Zoro # G723937444
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Spray Adhesive High Tack
Yes
Product Type
Spray Adhesive
For Marine Applications
Marine Grade
Coverage
76.4 sq ft
Series
General Purpose 60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61687
- Zoro #
- G723937444
- UPC #
- 00048011616872
- Country of Origin
- United States
- Item
- Spray Adhesive
- Spray Adhesive High Tack
- Yes
- Product Type
- Spray Adhesive
- For Marine Applications
- Marine Grade
- Coverage
- 76.4 sq ft
- Series
- General Purpose 60
- Application Method
- Spray
- Materials Bonded
- Fabric, Foam, Plastic
- Standards
- ANSI, OSHA
- Features
- Economical Adhesive Offers a Reliable Hold, Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage at Extra Value, Offers Good Performance on Textured Substrates
- Container Type
- Cylinder
- Solvent-Free
- No
- Color
- Clear
- Flash Point
- -13.3 Degrees C
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 27.2 gal, Container Type Cylinder, Series General Purpose 60, Features Economical Adhesive Offers a Reliable Hold, Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage at Extra Value, Offers Good Performance on Textured Substrates, Materials Bonded Fabric, Foam, Plastic, Standards ANSI, OSHA, Low Odor No, Working Time 60 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.