Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 61664
Zoro # G123937365
product price:Â
$
2,567.99
/ea
Key Features
Color
Red
Coverage
10 sq mm/kg
Standards
ANSI, OSHA
Flash Point
-13.3 Degrees C
Container Size
128 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61664
- Zoro #
- G123937365
- UPC #
- 00048011616643
- Country of Origin
- United States
Dimensions
- Container Size
- 128 gal
Details
- Item
- Spray Adhesive
- Color
- Red
- Coverage
- 10 sq mm/kg
- Standards
- ANSI, OSHA
- Flash Point
- -13.3 Degrees C
- Features
- Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives
- Container Type
- Cylinder
- Application Method
- Spray
- Spray Adhesive High Tack
- Yes
- Product Type
- Spray Adhesive
- Series
- Hi-Strength 94
- Solvent-Free
- No
- Working Time
- 15 min
Description
Spray Adhesive, Container Size 128 gal, Container Type Cylinder, Series Hi-Strength 94, Features Ideal for Applications Involving Large Surfaces, Permits Immediate Repositioning While Providing Long-Lasting Strength, Provides a Longer Open Time and more Aggressive Tack than Comparable Adhesives, Materials Bonded Carpet, Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No, Working Time 15 min
Restrictions
Hazardous material