Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 61700
Zoro # G323937783
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Container Type
Cylinder
Features
Application Method
Spray
Solvent-Free
No
Spray Adhesive High Tack
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61700
- Zoro #
- G323937783
- UPC #
- 00048011617008
- Country of Origin
- United States
- Item
- Spray Adhesive
- Container Type
- Cylinder
- Features
- Application Method
- Spray
- Solvent-Free
- No
- Color
- Red
- Spray Adhesive High Tack
- Yes
- For Marine Applications
- Marine Grade
- Series
- Hi-Strength 92
- Product Type
- Spray Adhesive
- Flash Point
- -13.3 Degrees C
- Resistance Properties
- Temperature-Resistant
- Standards
- ANSI, OSHA
- Coverage
- 1,300 sq ft
- Working Time
- 20 min
Description
Spray Adhesive, Container Size 29.3 gal, Container Type Cylinder, Series Hi-Strength 92, Features Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage and Economical Value, High-Temperature Resistance for Durable and Resilient Performance, Lace Pattern Proven Ideal for Textured Substrates, Versatile, High-Tack Adhesive Offers a Strong Hold, Materials Bonded Plastic, Standards ANSI, OSHA, Low Odor No, Working Time 20 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.