Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 97979
Zoro # G923937657
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Container Type
Cylinder
Solvent-Free
No
Coverage
45 sq ft
Full Cure Time
1 day
Spray Adhesive High Tack
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97979
- Zoro #
- G923937657
- UPC #
- 00051111979792
- Country of Origin
- United States
Dimensions
- Container Size
- 26.2 gal
Details
- Item
- Spray Adhesive
- Container Type
- Cylinder
- Solvent-Free
- No
- Color
- Clear
- Coverage
- 45 sq ft
- Full Cure Time
- 1 day
- Spray Adhesive High Tack
- Yes
- Standards
- ANSI, OSHA
- Spray Pattern
- Web
- Maximum Application Temperature
- 26.5 Degrees C
- For Marine Applications
- Marine Grade
- Flash Point
- Less Than 8 Degrees F
- Series
- Hi-Strength 94 ET
- Features
- Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives
- Product Type
- Spray Adhesive
- Application Method
- Spray
- Minimum Application Temperature
- 15.5 Degrees C
- Specific Gravity
- 0.945
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 26.2 gal, Container Type Cylinder, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series Hi-Strength 94 ET, Features Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives, Materials Bonded Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.