Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 97986
Zoro # G123937327
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Maximum Application Temperature
26.5 Degrees C
Flash Point
Less Than -13.3 Degrees C
Coverage
45 sq ft
Features
Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives
Solvent-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97986
- Zoro #
- G123937327
- UPC #
- 00051111979860
- Country of Origin
- United States
- Item
- Spray Adhesive
- Maximum Application Temperature
- 26.5 Degrees C
- Color
- Red
- Flash Point
- Less Than -13.3 Degrees C
- Coverage
- 45 sq ft
- Features
- Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives
- Solvent-Free
- No
- Product Type
- Spray Adhesive
- Application Method
- Spray
- Full Cure Time
- 1 day
- Minimum Application Temperature
- 15.5 Degrees C
- For Marine Applications
- Marine Grade
- Spray Adhesive High Tack
- Yes
- Container Type
- Cylinder
- Standards
- ANSI, OSHA
- Series
- Hi-Strength 94 ET
- Spray Pattern
- Web
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 26.2 gal, Container Type Cylinder, Series Hi-Strength 94 ET, Features Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives, Materials Bonded Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No, Maximum Application Temperature 26.5 Degrees C, Working Time 60 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.