Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 97980
Zoro # G223937388
product price:Â
$
2,568.99
/ea
Key Features
Color
Clear
Container Size
128 gal
Product Type
Spray Adhesive
Solvent-Free
No
Specific Gravity
0.945
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97980
- Zoro #
- G223937388
- UPC #
- 00051111979808
- Country of Origin
- United States
Dimensions
- Container Size
- 128 gal
Details
- Item
- Spray Adhesive
- Color
- Clear
- Product Type
- Spray Adhesive
- Solvent-Free
- No
- Specific Gravity
- 0.945
- Coverage
- 45 sq ft
- Container Type
- Cylinder
- Maximum Application Temperature
- 26.5 Degrees C
- Standards
- ANSI, OSHA
- Flash Point
- Less Than 8 Degrees F
- For Marine Applications
- Marine Grade
- Application Method
- Spray
- Spray Pattern
- Web
- Series
- Hi-Strength 94 ET
- Spray Adhesive High Tack
- Yes
- Minimum Application Temperature
- 15.5 Degrees C
- Features
- Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives
- Full Cure Time
- 1 day
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 128 gal, Container Type Cylinder, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series Hi-Strength 94 ET, Features Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives, Materials Bonded Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No
Restrictions
Hazardous material