Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 96315
Zoro # G923944426
product price:Â
$
31.95
/ea
Key Features
Maximum Application Temperature
80 Degrees F
Application Method
Spray
Series
Super 77
Container Size
710 gal
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96315
- Zoro #
- G923944426
- UPC #
- 00021200963155
- Country of Origin
- United States
- Item
- Spray Adhesive
- Maximum Application Temperature
- 80 Degrees F
- Application Method
- Spray
- Series
- Super 77
- Color
- Clear
- Specific Gravity
- 0.697
- Features
- Momentary Repositionable, Visibility Enhancing
- Solvent-Free
- No
- Spray Adhesive High Tack
- Yes
- Container Type
- Bottle
- Product Type
- Spray Adhesive
- Flash Point
- -42 Degrees F
- Minimum Application Temperature
- 60 Degrees F
- Working Time
- 15 min
- Coverage
- 46 sq ft
Description
Spray Adhesive, Container Size 710 gal, Container Type Bottle, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series Super 77, Features Momentary Repositionable, Visibility Enhancing, Materials Bonded Fabric, Low Odor No, Maximum Application Temperature 80 Degrees F, Working Time 15 min