Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 97987
Zoro # G123937280
product price:Â
$
2,568.99
/ea
Key Features
Coverage
45 sq ft
Minimum Application Temperature
15.5 Degrees C
Spray Adhesive High Tack
Yes
Full Cure Time
1 day
Spray Pattern
Web
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97987
- Zoro #
- G123937280
- UPC #
- 00051111979877
- Country of Origin
- United States
Dimensions
- Container Size
- 128 gal
Details
- Item
- Spray Adhesive
- Coverage
- 45 sq ft
- Minimum Application Temperature
- 15.5 Degrees C
- Spray Adhesive High Tack
- Yes
- Full Cure Time
- 1 day
- Spray Pattern
- Web
- Container Type
- Cylinder
- Application Method
- Spray
- Solvent-Free
- No
- Series
- Hi-Strength 94 ET
- Flash Point
- Less Than -13.3 Degrees C
- Product Type
- Spray Adhesive
- Color
- Red
- Standards
- ANSI, OSHA
- For Marine Applications
- Marine Grade
- Maximum Application Temperature
- 26.5 Degrees C
- Features
- Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 128 gal, Container Type Cylinder, Series Hi-Strength 94 ET, Features Bonding Range of upto 60 Minutes Allows Time for Adjustments, Effectively Bonds Metals, Wood, Rubber, Carpet and Flooring, Ideal for Woodworking and Large Surface Lamination's, Longer Open Time and More Aggressive Tack than Comparable Adhesives, Materials Bonded Metal, Rubber, Wood, Standards ANSI, OSHA, Low Odor No, Maximum Application Temperature 26.5 Degrees C, Working Time 60 min
Restrictions
Hazardous material