Shop 3M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 32201
Zoro # G523944789
product price:Â
$
267.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Marine Applications
Marine Grade
Standards
ANSI, OSHA
Solvent-Free
No
Color
Clear
Product Type
Spray Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32201
- Zoro #
- G523944789
- UPC #
- 00051115322013
- Country of Origin
- United States
- Item
- Spray Adhesive
- For Marine Applications
- Marine Grade
- Standards
- ANSI, OSHA
- Solvent-Free
- No
- Color
- Clear
- Product Type
- Spray Adhesive
- Spray Pattern
- Web
- Coverage
- 7.8 sq mm/kg
- Materials Bonded
- Concrete, Polystyrene
- Series
- HoldFast 70
- Flash Point
- -41.1 Degrees C
- Features
- Application Method
- Spray
- Container Type
- Cylinder
- Spray Adhesive High Tack
- Yes
- Working Time
- 60 min
Description
Spray Adhesive, Container Size 8.5 gal, Container Type Cylinder, Series HoldFast 70, Features Bonds Polystyrene without Damaging the Material or Degrading the Surface, Creates Quick Bonds for Temporary and Permanent Needs, Portable Container Provides a Spray Pattern with Low Soak-In and no Overspray, Versatile Adhesive Ideal for Construction Sites, Very Fast-Tacking Adhesive Bonds Almost Immediately and has a Long Bonding Range, Materials Bonded Concrete, Polystyrene, Standards ANSI, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.