Spray Gun Cup Lid, M Sz, 125 Microns, PK25
Mfr # 26205
Zoro # G6314898
product price: $47.15
/pk 25, $1.89/eaKey Features
Sub-Category
Filters, Lids and Liners
Type
Quarter-Turn Locking System
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Material
Plastic
Compatible with Brand
3M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26205
Zoro #
G6314898
UPC #
00051131262058
Country of Origin
United States
Dimensions
Size
Medium
Details
Sub-Category
Filters, Lids and Liners
Item
Spray Gun Cup Lid
Type
Quarter-Turn Locking System
For Use With
3M(TM) PPS(TM) Series 2.0 Spray Cup System
Microns
125 micron
Material
Plastic
Compatible with Brand
3M
Compatible Product Type
Micro Spray Cup System
Micron Rating
125 micron
Product Type
Micro Lid
Compatible with Series
PPS Series 2.0
Description
Spray Gun Cup Lid,M Sz,125 Microns,PK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.