This item is Discontinued.

3M Standard Abrasives A/O Slotted Cloth Disc, 724769, 1 In, 180 7010368434

Standard Abrasives A/O Slotted Cloth Disc, 724769, 1 In, 180 (Discontinued)

  • Mfr # 7010368434
  • Zoro # G504365633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010368434
Zoro #
G504365633
UPC #
51115414428
Country of Origin
Unknown

Description

Our Standard Abrasives Aluminum Oxide Slotted Cloth Disc compresses when entering a hole or cylinder to provide full contact with inside diameters. Typically used in push applications, it is useful for light deburring, blending, cleaning, polishing, and chamfering applications on steel, rubber, plastic and composites. It features a threaded eyelet arbor hole for mandrel attachment.
  • Slotted construction compresses in push applications for full contact with internal radii, holes, and cylinder walls
  • Useful for light deburring, polishing, cleaning, blending and chamfering applications
  • Effective on all steels, rubber, plastic and composites
  • Choose a disc diameter at least 1/2? smaller than the internal diameter of the workpiece
  • Cloth backing provides added durability to resist tearing and fraying

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.