This item is Discontinued.

No Product Image Available

Standard Abrasives Buff And Blend Combi-Wheel 898003, 2 In X 1 In X 1/4 In A Vfn 180 (Discontinued)

  • Mfr # 7000122223
  • Zoro # G304359405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000122223
Zoro #
G304359405
UPC #
51115425455
Country of Origin
Unknown

Description

For added cut, the Standard Abrasives Buff and Blend Combi-Wheel features alternating flaps of Buff and Blend non-woven GP material and coated abrasive resin bonded material. The combination of flaps blends and removes contaminants more aggressively than a non-woven brush, while producing a uniform final finish with a linear scratch pattern.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
  • Resin coated non-woven mesh material runs cool and resists smearing
  • 1/4? (6mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
  • Steel shank helps maintain smooth running and ease of control for off-hand operations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.