This item is Discontinued.

3M Standard Abrasives Buff And Blend Gp Wheel 880615, 4 In X 2 Ply X 1/4 In A Med 7100095613

Standard Abrasives Buff And Blend Gp Wheel 880615, 4 In X 2 Ply X 1/4 In A Med (Discontinued)

  • Mfr # 7100095613
  • Zoro # G304359955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100095613
Zoro #
G304359955
UPC #
51115333002
Country of Origin
Unknown

Description

A good starting point for many different light-duty applications, our Standard Abrasives Buff and Blend GP Wheel is a versatile non-woven wheel designed to lightly blend, clean, deburr and finish a variety of metals using the edge of the wheel. This multi-purpose wheel leaves a consistent finish.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives Buff and Blend line
  • Multi-purpose abrasive discs work well on most metals
  • Tough nylon web cleans and deburrs while leaving a consistent finish
  • Flexible, pliable open web removes small burrs and surface contaminants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.