This item is Discontinued.

3M Standard Abrasives Ceramic Pro Type 29 High Density Flap Disc, 645178, 4 1/2 In X 5/8-11 60 Y-Weight 7010369555

Standard Abrasives Ceramic Pro Type 29 High Density Flap Disc, 645178, 4 1/2 In X 5/8-11 60 Y-Weight (Discontinued)

  • Mfr # 7010369555
  • Zoro # G704365617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010369555
Zoro #
G704365617
UPC #
51115785467
Country of Origin
Unknown

Dimensions

Disc Dia.
4-1/2 in
Mounting Size
5/8"-11

Details

Abrasive Material
Ceramic Aluminum Oxide
Grade
Medium
Grit
60
Backing Weight
Y-Weight
Item
High Density Coated Flap Disc
Max. RPM
13300 RPM
Abrasive Disc Type
Type 29
Backing Material
Poly Cotton

Description

Constructed with 25% more material than our standard flap discs, our Standard Abrasives Ceramic Pro HD Flap Disc is our highest performing, longest lasting flap disc. It cuts exceptionally fast on low to medium-high pressure application and runs cooler on stainless steels and high nickel alloys. Tough, overlapping poly-cotton flaps won't fray with edgework and produce a smooth finish.
  • Thick, high density disc contains 25% more material than standard flap discs to deliver longer life and fewer disc changes
  • Flap construction achieves single-step grinding and blending and may replace grinding wheels and fiber discs
  • Flaps produce a smooth finish and resist gouging
  • Ceramic Pro grain cuts through metal faster than standard ceramic and accelerates throughput
  • Grinding aid promotes efficient cutting on stainless steels and nickel alloys, which keeps workpiece temperatures at a minimum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.