This item is Discontinued.

3M Standard Abrasives Ceramic Pro Type 29 High Density Flap Disc, 645195, 7 In X 7/8 40 Y-Weight 7010331473

Standard Abrasives Ceramic Pro Type 29 High Density Flap Disc, 645195, 7 In X 7/8 40 Y-Weight (Discontinued)

  • Mfr # 7010331473
  • Zoro # G404365672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010331473
Zoro #
G404365672
UPC #
51115785542
Country of Origin
Unknown

Description

Constructed with 25% more material than our standard flap discs, our Standard Abrasives Ceramic Pro HD Flap Disc is our highest performing, longest lasting flap disc. It cuts exceptionally fast on low to medium-high pressure application and runs cooler on stainless steels and high nickel alloys. Tough, overlapping poly-cotton flaps won't fray with edgework and produce a smooth finish.
  • Thick, high density disc contains 25% more material than standard flap discs to deliver longer life and fewer disc changes
  • Flap construction achieves single-step grinding and blending and may replace grinding wheels and fiber discs
  • Flaps produce a smooth finish and resist gouging
  • Ceramic Pro grain cuts through metal faster than standard ceramic and accelerates throughput
  • Grinding aid promotes efficient cutting on stainless steels and nickel alloys, which keeps workpiece temperatures at a minimum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.