This item is Discontinued.

3M Standard Abrasives Rubber Sanding Drum 704431, 1-1/2 In X 1 In X 1/4 In 7000121767

Standard Abrasives Rubber Sanding Drum 704431, 1-1/2 In X 1 In X 1/4 In (Discontinued)

  • Mfr # 7000121767
  • Zoro # G104362858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000121767
Zoro #
G104362858
UPC #
51115328862
Country of Origin
Unknown

Description

The Standard Abrasives Rubber Sanding Drum holds an abrasive band for contour work (band sold separately). Constructed from rubber, the drum expands at high speed for the closest possible fit with a band of the same size for controlled operation. This enables it to run smoothly over contoured surfaces and into hard-to-reach areas without skipping or jumping for a smooth, precise finish.
  • Rubber drum enables controlled expansion of a spiral band for proper balance and smooth running at high speeds (band sold separately)
  • Non-slip drum surface securely holds spiral band
  • Enables polishing, finishing and blending on contours when smooth running is essential
  • Pairs with coated abrasive bands or non-woven surface conditioning bands
  • Use same diameter drum and band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.