This item is Discontinued.

3M Standard Abrasives S/C Slotted Cloth Disc 704586, 1 In X Nh, 120 7010331286

Standard Abrasives S/C Slotted Cloth Disc 704586, 1 In X Nh, 120 (Discontinued)

  • Mfr # 7010331286
  • Zoro # G304365598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010331286
Zoro #
G304365598
UPC #
51115414527
Country of Origin
Unknown

Description

Our Standard Abrasives Silicon Carbide Slotted Cloth Disc compresses when entering a hole or cylinder to provide full contact with inside diameters. Typically used in push applications, it is useful for light deburring, blending, cleaning, polishing, and chamfering applications. It features a threaded eyelet arbor hole for mandrel attachment.
  • Slotted construction compresses in push applications for full contact with internal radii, holes, and cylinder walls
  • Useful for light deburring, polishing, cleaning, blending and chamfering applications
  • Super sharp silicon carbide cuts through stainless steel as well as softer surfaces and leaves a smooth finish
  • Choose a disc diameter at least 1/2? smaller than the internal diameter of the workpiece
  • Cloth backing provides added durability to resist tearing and fraying

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.