This item is Discontinued.

3M Stick Liquid Protection, 28" x 3-1/8" Sz 51005

Stick Liquid Protection, 28" x 3-1/8" Sz (Discontinued)

  • Mfr # 51005
  • Zoro # G9361519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51005
Zoro #
G9361519
UPC #
00076308510053
Country of Origin
United States

Dimensions

Size
28 in x 3-1/8 in
Overall Length
100 ft
Overall Width
28 in

Details

Material
Fabric
Application
Automotive Applications, Industrial
Type
Polishing
Item
Stick Liquid Protection
Characteristics
Quick Connect and Hookit(TM) Attachment
Accessory Type
Stick Liquid Protection
Product Type
Self-Stick Liquid Protection Fabric
Features
Adhesive Backing Keeps Material Secure, Conformable Material Can Be Applied to Irregular Surfaces Such As Hoses and Part Stands, Improve Traction to Help Reduce the Likelihood of Slips and Falls, Repositionable Material Applies Quickly and Removes Without Residue, Resists UV Rays - Can Be Used Outdoors for Up to Two Weeks, Specially Engineered Surface Protection Material for Industrial and Automotive Applications, Temporarily Protects Surfaces from the Damaging Effects of Liquids, Oils and Solvents While also Trapping Dirt

Description

Stick Liquid Protection, Product Type Self-Stick Liquid Protection Fabric, Overall Length 100 ft, Overall Width 28 in, Material Fabric, Compatible with Manufacturer Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.