This item is Discontinued.

3M Stikit Film Disc 260L, 83679, 5 In X Nh Die# 500X P800 7010359446

Stikit Film Disc 260L, 83679, 5 In X Nh Die# 500X P800 (Discontinued)

  • Mfr # 7010359446
  • Zoro # G304359788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010359446
Zoro #
G304359788
UPC #
51144836796
Country of Origin
Unknown

Description

Our 3M Stikit Film Disc 260L features tear-resistant film – a tough, consistent backing ideal for close-tolerance finishing work including paint preparation and removing paint defects. Aluminum oxide mineral abrasive stays sharp longer and resists loading for extended disc life for standard collision repair applications. Stikit attachment features adhesive backing for fast, easy change-outs.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
  • Aluminum oxide abrasive delivers a fast cut and long life
  • Resin bonding resists heat for added durability
  • Stikit attachment system makes for quick and easy disc change-outs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.