Stikit Film Dsc 375L, 6xNH P800 w/skipsli, PK250
Mfr # 375L
Zoro # G6153469
product price:Â $182.99
/pk 250, $0.73/ea
Free Shipping & Returns
Key Features
Product Form
Disc
Disc Diameter
6 in
Disc Backing Material
Film
Abrasive Grit
P800
Coat Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
375L
Zoro #
G6153469
UPC #
00051141556703
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Item
Stikit Flm Dsc 375L,6xNH,Skipsli,PK250
Product Form
Disc
Disc Backing Material
Film
Abrasive Grit
P800
Coat Type
Open Coat
Application
Finishing, Sanding
Equipment - Machines
Random Orbital Sanders
Hole Configuration
600Z
Attachment Type
PSA
Operating Speed (RPM)
12000 rpm
Abrasive Material
Aluminum Oxide
Description
Stikit Flm Dsc 375L,6xNH,Skipsli,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.