Shop 3M
See all product information
Create Account
Stikit Finishing Film Disc, 01320, 6 in, P800, 100PK
- Mfr # 7000118150
- Zoro # G712336395
product price:Â
$
204.99
/pk of 100, $2.05/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P800
Disc Backing Material
Film
Disc Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118150
- Zoro #
- G712336395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P800
- Disc Backing Material
- Film
- Disc Attachment Type
- PSA
- Wet or Dry
- Dry
- Vacuum Support
- No
- Product Form
- Disc
- Sanding Method
- Hand, Machine
- Application
- Clear Coat Blending, Paint Defect Removal, Repairing Large Area Paint Defects
- Coat Type
- Closed Coat
Description
Use for scuffing the blend area prior to painting. Levels orange peel, dust nibs or paint runs in all types of automotive paints. Performance abrasive disc with 3M Stikit Attachment|Removing dust nibs and texture matching orange peel|Preparing blend panels prior to paint application
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.