This item is Discontinued.

3M Stikit Gold Film Disc Roll 255L, P150, 5 In X Nh, Die 500X 7000119422

Stikit Gold Film Disc Roll 255L, P150, 5 In X Nh, Die 500X (Discontinued)

  • Mfr # 7000119422
  • Zoro # G704368182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000119422
Zoro #
G704368182
UPC #
51144824687
Country of Origin
United States

Description

3M Stikit Gold Film Disc Roll 255L provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. The flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.
  • Convenient roll form eliminates the need to remove disc liners from individual discs
  • 3M Stikit adhesive backing allows for quick application and easy removal
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • Open coat construction and load-resistant coating prevent dust and debris from clogging the disc and offer a more aggressive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.