This item is Discontinued.

3M Stikit Paper Disc Roll 426U, 5 In X Nh 280 A-Weight, 175 Discs Per Roll 60440231292

Stikit Paper Disc Roll 426U, 5 In X Nh 280 A-Weight, 175 Discs Per Roll (Discontinued)

  • Mfr # 60440231292
  • Zoro # G604367032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440231292
Zoro #
G604367032
UPC #
51141277820
Country of Origin
Unknown

Description

3M Stikit Paper Disc Roll 426U are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
  • Anti-load coating helps prevent clogging and produce consistent finishes
  • Light, A-weight paper flexes with the backup pad
  • 3M Stikit adhesive provides fast attachment and clean removal for multi-step finishing processes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.