This item is Discontinued.

3M Stikit Paper Refill Roll 426U, 280 A-Weight, 3-1/4 In X 100 In 7010362350

Stikit Paper Refill Roll 426U, 280 A-Weight, 3-1/4 In X 100 In (Discontinued)

  • Mfr # 7010362350
  • Zoro # G604368039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362350
Zoro #
G604368039
UPC #
51141278247
Country of Origin
Unknown

Description

3M Stikit Paper Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-loading coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M Stikit adhesive provides fast attachment and clean removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.