This item is Discontinued.

3M Stikit Vibrator Sander Roll 426U, 220 A-Weight, 4-1/2 In X 10 Yd 7010362353

Stikit Vibrator Sander Roll 426U, 220 A-Weight, 4-1/2 In X 10 Yd (Discontinued)

  • Mfr # 7010362353
  • Zoro # G004367946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362353
Zoro #
G004367946
UPC #
51141278315
Country of Origin
Unknown

Dimensions

Width
4-1/2 in
Length
10 yd

Details

Grit
220
Abrasive Material
Silicon Carbide
Backing Material
Paper
Grade
Very Fine
Abrasive Type
Open Coated PSA
Backing Weight
A-Weight
Color
Gray
Item
Abrasive Sheet Roll
Application
General Sanding, Finishing, Blending, Surface Leveling and Prep Prior to Staining or Painting, Bare Wood Sanding, White Wood Sanding
Compatible Materials
Aluminum, Hardwood, Softwood, Solid Surface and Whitewood

Description

3M Stikit Vibrator Sander Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-load coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product when using a vibrator sander for finishing applications like paint prep, white wood sanding, and solid surface finishing.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-load coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M Stikit adhesive provides fast attachment and clean removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.