This item is Discontinued.

3M Straight Grinding Wheel, 6In, 150, 1A1 20721

Straight Grinding Wheel, 6In, 150, 1A1 (Discontinued)

  • Mfr # 20721
  • Zoro # G6020822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20721
Zoro #
G6020822
UPC #
051115207211
Country of Origin
United States

Dimensions

Thickness
1.25 in
Abrasive Depth
1/4 in

Details

Item
Grinding Wheel
Wheel Type
Type 1
Abrasive Material
Diamond
Bond Type
Resin
Specification
663BI
Grit
150

Description

Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Grit 150, Specification 663BI, Wheel Type Type 1, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.