Shop 3M
See all product information
Create Account
Straightline File Shoe D/F 05848, 2-3/4 in x 16 in, 5/Case, 5PK
- Mfr # 5848
- Zoro # G515796884
product price:Â
$
603.99
/pk of 5, $120.80/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Overall Width
2-3/4 in
Application
Filler Shaping, Primer Sanding, Sanding
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5848
- Zoro #
- G515796884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Overall Width
- 2-3/4 in
Details
- Application
- Filler Shaping, Primer Sanding, Sanding
- Color
- Silver
Description
The 3M Hookit Straightline Air File Shoe features a 2-3/4in x 16in size, which fits any standard Straightline air file sander with two bolts. This file shoe also lets you instantly upgrade to the Hookit hook-and-loop attachment system for quick, easy changeouts when using Hookit abrasive sheets.
- Instantly add time- and money-saving features to your air file sanders
- Sized for 16" Straightline air file sanders with two bolts
- HookitTM attachment system makes for fast, easy abrasive sheet changeouts
- Hook-and-loop is a great match for high-production environments, where an adhesive-backed disc may be contaminated by dust and dirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.