This item is Discontinued.

3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK2 T9677662PK

Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK2 (Discontinued)

  • Mfr # T9677662PK
  • Zoro # G4977869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9677662PK
Zoro #
G4977869
UPC #
848109018638
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Thickness
5 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"

Details

Item
Striped Vinyl Tape,766,2"x36yd.,PK2
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Black/Yellow
Duct Tape Grade
General
Number of Adhesive Sides
1

Description

Striped Vinyl Tape,766,2 In.x36yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.