Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Red/Wht, PK24

  • Mfr # T967767

  • Zoro # G4977835


product price:  $680.99
/pk 24, $28.37/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
2 in
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
5 mil
Duct Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T967767
Zoro #
G4977835
UPC #
021200431869
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Width
2 in
Duct Tape Length
36 yd.
Duct Tape Thickness
5 mil
Duct Tape Width
2"
Tape Width
2"
Tape Length
36 yd

Details

Item
Striped Vinyl Tape,767,2"x36yd.,PK24
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Red/White
Duct Tape Grade
General
Number of Adhesive Sides
1

Description

Striped Vinyl Tape,767,2 In.x36yd.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.