Super Bond Film Tape 396, Transparent, 5/8 In X 36 Yd, 4.1 Mil (Discontinued)
- Mfr # 7010373817
- Zoro # G504220604
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373817
Zoro #
G504220604
UPC #
21200393242
Country of Origin
Unknown
Description
Thin Caliper with Long-Term Strength_x000D_
The thin caliper and tensile strength of the transparent polyester backing, combined with the quick adhesion and holding power of the rubber resin adhesive, make 3MTM Super Bond Film Tape 396 work well on a wide variety of applications, including repairing and reinforcing high-wear areas of rip-stop nylon, holding polyethylene barrel liners in place, splicing large photographic acetate transparencies and splicing polyester conveyor belts. The tape's polyester backing handles temperatures from 40°F to 200°F, and resists chemicals and abrasion for long lasting hold._x000D_
When purchasing this tape, consider the overall thickness (backing and adhesive) before making your decision. A small variance can make an important difference in how the tape performs in your application._x000D_
3MTM Polyester Tapes_x000D_
With a choice of thin backing calipers and adhesives, 3M Polyester Tapes meet demanding applications for graphic arts, photography, metal finishing and electronics. Applications range from splicing silicone-treated paper to low profile decorative trim, edge and hole reinforcing to photo film splicing._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In 3M Industrial Adhesives and Tapes Division, we(more...)
The thin caliper and tensile strength of the transparent polyester backing, combined with the quick adhesion and holding power of the rubber resin adhesive, make 3MTM Super Bond Film Tape 396 work well on a wide variety of applications, including repairing and reinforcing high-wear areas of rip-stop nylon, holding polyethylene barrel liners in place, splicing large photographic acetate transparencies and splicing polyester conveyor belts. The tape's polyester backing handles temperatures from 40°F to 200°F, and resists chemicals and abrasion for long lasting hold._x000D_
When purchasing this tape, consider the overall thickness (backing and adhesive) before making your decision. A small variance can make an important difference in how the tape performs in your application._x000D_
3MTM Polyester Tapes_x000D_
With a choice of thin backing calipers and adhesives, 3M Polyester Tapes meet demanding applications for graphic arts, photography, metal finishing and electronics. Applications range from splicing silicone-treated paper to low profile decorative trim, edge and hole reinforcing to photo film splicing._x000D_
Bringing Better Ideas to the Surface through Science and Innovation_x000D_
In 3M Industrial Adhesives and Tapes Division, we(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.