
Super Sticky Post-it Notes, Lined, 4inx6in, Summer Joy, 3PK
Mfr # 6603SSJOY
Zoro # G110795886
product price: $17.29
/pk 3, $5.76/eaKey Features
Color
Citron
Number of Sheets
90
Size
4in Width x 6in Length
Bowl Shape
Rectangle
Features
Sticky
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6603SSJOY
Zoro #
G110795886
UPC #
068060468970
Country of Origin
United States
Dimensions
Size
4in Width x 6in Length
Details
Item
Note Pad
Color
Citron
Number of Sheets
90
Bowl Shape
Rectangle
Features
Sticky
Application
Wall
Application/Usage
Wall
Description
Summer colors at their most warm and invitingcapture happy memories that will last all year. Super Sticky adhesive provides twice the sticking power, yet always ensures that your notes will remove cleanly, no matter where you place them. Stick and re-stick to just about any flat surface: doors, windows, mirrors, walls and more to make sure your thoughts get noticed. If working or learning remotely, be sure to download the free Post-it App to leverage the app's features to help you capture ideas, track tasks, create colorful calendars and more. The app also allows you to share everything between your sync'd devices as well as across a wide variety of platforms: Dropbox, Trello, PowerPoint and more. Pad Type: Super-Sticky; Shape: Rectangular; Colors: Summer Joy Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.