Recycled Sticky Notes, 1-1/2 x 2, Ylw, 12PK
- Mfr # UNV28062
- Zoro # G022771893
product price:Â
$
1.85
/pk of 12, $0.15/ea
Sold in multiples of 5Â pks for
$9.25
Key Features
Shape
Rectangle
Features
Adhesive Backing, Repositionable, Self-stick
Number of Sheets per Pad
100 per Pad
Material
Paper
Sheet Size
1-1/2 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV28062
- Zoro #
- G022771893
- UPC #
- 087547280621
- Country of Origin
- China
Dimensions
- Sheet Size
- 1-1/2 in x 2 in
Details
- Shape
- Rectangle
- Features
- Adhesive Backing, Repositionable, Self-stick
- Number of Sheets per Pad
- 100 per Pad
- Material
- Paper
- Item
- Note Pad
- Application
- Computer, Mirror, Bookmark, Desk, Reminder, Wall, Office, Notes, Book, Home
- Color
- Yellow
- Ruling Type
- Unruled
Description
Recycled self-stick note pads are great for quick notes, lists, reminders, bookmarks, and more. Backed with a strong and repositionable adhesive that effortlessly sticks and reapplies almost anywhere. The colorful paper sheets can be affixed to a wall, computer, desk, refrigerator, book, glass, mirror, and other smooth surfaces. The portable size is great for home, office, school and everywhere in between. Great for quick notes, reminders, lists, bookmarks, and more. Repositionable adhesive sticks and reapplies almost anywhere. Made of recycled materials. Convenient and portable size for taking notes with you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.