Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Surface Protection Tape, Polyethylene, 48" (Discontinued)

  • Mfr # 2.00E+97
  • Zoro # G621677367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00E+97
Zoro #
G621677367
UPC #
888519018743
Country of Origin
United States

Description

Surface Protection Tape, Tape Backing Material Polyethylene, Tape Adhesive Acrylic, Tape Thickness 2.80 mil, Tape Width 48 in, Tape Length 300 ft, Tape Shape Continuous Roll, Tape Color Clear, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Tensile Strength 4500 lb/in, Tape Adhesive Strength 35 oz/in, Tape Core Diameter 3 in, Series 2E97, Standards ASTM D3330, D882, D3652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.