Zoro Homepage

Surface Protective Coating, DP605NS Series, Off White, Pail

  • Mfr # 605

  • Zoro # G3947262


product price: $22.65
/ea

Key Features

Type
Non-Sag
Color
Off White
Container Type
Pail
Materials Bonded
Ceramic, Concrete, Masonry, Metal, Plastic, Rubber, Wood
Shear Strength
1,250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G3947262
UPC #
00638060089972
Country of Origin
United States

Details

Item
Surface Protective Coating
Type
Non-Sag
Color
Off White
Container Type
Pail
Materials Bonded
Ceramic, Concrete, Masonry, Metal, Plastic, Rubber, Wood
Shear Strength
1,250 psi
Full Cure
48 hr
Standards
ASTM 1131-86, ASTM C177, ASTM D1002, ASTM D1002-64, ASTM D149, ASTM D150, ASTM D2240, ASTM D257
Viscosity
10,000 cps
Specific Gravity
1.17
Material
Urethane
Application Method
No Special Application
Tensile Strength
Not Specified
Application Family
General Purpose
Work Life
5 min
Series
DP605NS
Features
Flexible Bond, Low Halogen Content, Low-Temperature Flexibility
Peel Strength
33 lb/in
For Use With
Applicator, Mixing Tip
Green Environmental Attribute
Does Not Contain Methylene Chloride
Functional Cure
48 hr
VOC Content
0g/L
Mixing Ratio
1:1
Characteristics
Thixotropic
Included Components
Resin and Hardener
Compatible Mixer Tip
7100104991
Hardener Color
Tan
Maximum Application Temperature
80 Degrees F
Compatible Applicator
3M EPX
Hardness at Full Cure
62 Shore D
VOC Content Weight
0 g/L
Cured Color
Off-White
Maximum Viscosity
150,000 cps
Resin Type
Urethane
Resin Color
White
Water Resistance
Not Water-Resistant
Compatible Primer
EC-3901 for Glass
Coverage
320 sq ft/gal
Alternate Product Name
3M Scotch-Weld Urethane Adhesive DP605NS
Non-Sagging
Yes
Total Volume
48.5 mL
Low Odor
No
Marine Grade
No
Cure Method
Ambient
Interior/Exterior
Interior/Exterior
Compatible Applicator (Grainger Part Number)
54XK02
Full Cure Time
48 hr
VOC Content Weight Percentage
0%
Primary Applications
Potting and Encapsulating, Woods
Working Time
5 min
Maximum Performance Temperature
180 Degrees F
Weight
13 oz

Description

Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features Flexible Bond, Low Halogen Content, Low-Temperature Flexibility, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.