This item is Discontinued.

No Product Image Available

TAPE 3/4" X 66' ELECTRICAL, ORANGE, 80-6108-3402-2 (Discontinued)

  • Mfr # 35-ORANGE-3/4
  • Zoro # G0191966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-ORANGE-3/4
Zoro #
G0191966
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.75 Inch

Details

Performance Temp.
0 °C to 105 °C
Duct Tape Grade
Premium
Max. Voltage
600 V
Standards
VDE 0340-TEIL1
Material
PVC
Duct Tape Type
Vinyl
UV Resistance
RoHS 2011/65/EU Compliant, Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.