Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Cloth, 4 in, 365, PK8

  • Mfr # 7000048541

  • Zoro # G709198531


product price: $3,448.99
/pk 8, $431.12/ea
Free Shipping & Returns

Key Features

Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Tape Adhesive
Thermosetable Rubber Resin
Tape Thickness
8.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000048541
Zoro #
G709198531
UPC #
00021200038617
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Tape Thickness
8.3 mil
Metric Tape Width
101.6 mm
Metric Tape Length
54.86 m

Details

Item
Thermosetable Glass Cloth Tape 365
Color
White
Tape Adhesive
Thermosetable Rubber Resin
Maximum Tape Performance Temperature
450°F
Tape Elongation
7%
Minimum Tape Performance Temperature
40°F
Material
Glass Cloth

Description

Thermosetable Glass Cloth Tape 365, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.