Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Protection Digital WorkTunes Earmuffs, YwBk (Discontinued)

  • Mfr # MMM9054100000V
  • Zoro # G207200231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM9054100000V
Zoro #
G207200231
UPC #
78371905415
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Protection Digital WorkTunes Earmuffs
Color
Yellow/Black
Ear Muff Style
Over-the-head
Features
Noise Reduction; FM Radio; Adjustable Headband; Lightweight
Material
MicroFiber
Connection Type - Head Protection
Wired
Type
Headphone

Description

Protection Digital WorkTunes Hearing Protector is used to help protect ears against noises at or exceeding 85 decibels It features AMFM radio, MP3 or scanner compatibility and hearing protector allinone With digital tuning and voice assist, you can easily hear and adjust to your favorite station or song while protecting your hearing Lightweight, comfortable and fully adjustable, this earmuff is a great choice in hearing protection, inside and out, for both the professional and DoitYourselfer and features NRR 22 dB, soft foam ear cushions and padded headband

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.