Tie-Off Adapter, 8 ft Length, 310 lb Weigth Capacity, Steel Anchor, D-Ring, 1 Workers per System
Mfr # 1002008
Zoro # G701259643
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
8 ft
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002008
Zoro #
G701259643
UPC #
840779016044
Country of Origin
United States
Dimensions
Length
8 ft
Width
11 in
Overall Length
8 ft
Webbing Width
1 3/4 in
Details
Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
D-Ring
Workers per System
1
D-Ring Material
Steel
Pass-Through End
Webbed Loop
Wear Pad
Yes
Brand and Series
DBI-SALA(R)
Pole Hook Type
Tie-Off Adapter
Anchor Installation
Reusable
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000 lbs. (22kN)
Material
Durable polyester
Description
Tie-Off Adapter, D-Ring Material Steel, Overall Length 8 ft, Pass-Through End Webbed Loop, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 11 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.