Shop 3M
See all product information
Create Account
TM CubitronTM II Clean Sanding HookitTM Abrasive Sheet Roll
- Mfr # 7100138561
- Zoro # G312336764
product price:Â
$
68.95
/ea
Key Features
Overall Length
13.123 yd
Overall Width
3.15 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100138561
- Zoro #
- G312336764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13.123 yd
- Overall Width
- 3.15 in
Details
- Abrasive Material
- Precision Shaped Ceramic
- Abrasive Type
- Open Coat
- Grit
- 240+
- Backing Material
- Paper
- Backing Weight
- C Weight
- Color
- Purple
- Sanding Method
- Block, Hand, Machine
- Bond Type
- Resin
- Product Form
- Sheet Roll
- Equipment - Machines
- Hand Sanding, Sanding Blocks
- Perforated
- Yes
- Attachment Type
- Hook & Loop
- Sanding Type
- Dry
- Application
- Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding, Sanding Filler, Shape and Sand Filler or Putty
- Number of Vacuum Holes
- 52
- Vacuum Support
- Yes
- Coat Type
- Open Coat
Description
Our Cubitron II Hookit Clean Sanding Sheet Rolls 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make it ideal for paint removal, rough body fill Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Clean Sanding multi-hole pattern delivers excellent dust extraction | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out | Kiss-cut scor
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.