Shop 3M
See all product information
Create Account
TM CubitronTM II HookitTM Clean Sndng Sht Rl 737U, 35502, 120+, 80mmx12m
- Mfr # 7100155342
- Zoro # G912339943
product price:Â
$
78.25
/ea
Key Features
Overall Length
13.123 yd
Overall Width
3.15 in
Backing Material
Paper
Color
Purple
Abrasive Material
Precision Shaped Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100155342
- Zoro #
- G912339943
- UPC #
- -
- Country of Origin
- United States
- Grit
- 120+
- Backing Material
- Paper
- Color
- Purple
- Abrasive Material
- Precision Shaped Ceramic
- Backing Weight
- C Weight
- Abrasive Type
- Open Coat
- Product Form
- Sheet Roll
- Equipment - Machines
- Hand Sanding, Sanding Blocks
- Application
- Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding, Sanding Filler, Shape and Sand Filler or Putty
- Sanding Type
- Dry
- Vacuum Support
- Yes
- Bond Type
- Resin
- Coat Type
- Open Coat
- Sanding Method
- Block, Hand, Machine
- Number of Vacuum Holes
- 52
- Attachment Type
- Hook & Loop
- Perforated
- Yes
Dimensions
- Overall Length
- 13.123 yd
- Overall Width
- 3.15 in
Description
Cubitron II Hookit Clean Sanding Sheet Rolls 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make it ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick change-outs of abrasive sheets. Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Clean Sanding multi-hole pattern delivers excellent dust extraction | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.