TM Vinyl Tape 471 Blue, 1/8 in x 36 yd 5.2 mil
- Mfr # 7100044649
- Zoro # G812311544
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Tape Backing Material
Vinyl
Tape Length
36 yd
Tape Shape
Roll
Tape Adhesive
Rubber
Tape Thickness
5.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100044649
- Zoro #
- G812311544
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Vinyl
- Tape Shape
- Roll
- Tape Adhesive
- Rubber
- Min. Tape Performance Temp.
- 40.0 Degrees F
- Max. Tape Performance Temp.
- 170.0 Degrees F
- Tape Tensile Strength
- 14 lb/in
- Tape Color
- Blue
- Tape Elongation
- 1.3
Dimensions
- Tape Width
- 0.1 in
- Tape Length
- 36 yd
- Tape Thickness
- 5.2 mil
Description
1/8X36YD 471 CLASSIC BLUE TAPE
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.