Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Traction Tape, Tan, 3/4"x5yd. 3/4-5-5401

Traction Tape, Tan, 3/4"x5yd. (Discontinued)

  • Mfr # 3/4-5-5401
  • Zoro # G5556665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-5-5401
Zoro #
G5556665
UPC #
888519023440
Country of Origin
United States

Dimensions

Duct Tape Length
5 yd.
Duct Tape Width
3/4"
Duct Tape Thickness
9.3 mil

Details

Item
Traction Tape,Tan,3/4"x5yd.
Color
Tan
Material
Fiberglass Reinforced Silicone
Tensile Strength
220 lb./in.
Performance Temp.
Up to 300 Degrees F
Duct Tape Adhesive
Silicone

Description

Traction Tape,Tan,3/4 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.