Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 2inL, 1inW, Strip, PK100

  • Mfr # F9460PC

  • Zoro # G5750832


product price: $30.45
/pk 100, $0.30/ea

Key Features

Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
2 in
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9460PC
Zoro #
G5750832
UPC #
888519087954
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
2 in
Metric Tape Width
25.4 mm
Metric Tape Length
50.8 mm
Tape Thickness
2 mil
Width
1"
Length
2"
Indicator Width
1 in
Indicator Length
2 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Material
Adhesive Transfer
Series
F9460PC
Tape Tensile Strength
100 lb/in
Liner Material
Polycoated Kraft Paper
Tape Shape
Strip
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
300 Degrees F
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Number of Adhesive Sides
2
Environment
Indoor/Outdoor
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Liner Included
Liner Included
Tape Resistance Properties
UV-Resistant
Repositionable
Permanent
Temperature Range
-40 Degrees to 500 Degrees F
Reverse-Wound
Standard Wound
Specifications Met
ASTM, MIL, UL Listed
Product Form
Pre-Cut
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Maximum Tape Performance Temperature
500 Degrees F
Tape Sub-Type
VHB Adhesive Transfer Tape Strips
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Brand and Series
3M VHB F9460PC
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-40 Degrees F
Adhesion to Steel
112 oz/in
Tape Type
Adhesive Transfer Tape
Features
Joining
Maximum Adhesion Time
5 yr
Tape Backing Construction
No Backing
Type
Solvent Resistant

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape Strips, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 1 in x 2 in, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Pre-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.