Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 6inW

  • Mfr # 3M 950

  • Zoro # G5508237


product price: $57.69
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
75 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 950
Zoro #
G5508237
UPC #
888519004531
Country of Origin
United States

Dimensions

Imperial Tape Width
6 in
Imperial Tape Length
5 yd
Metric Tape Width
152.4 mm
Metric Tape Length
4.6 m
Tape Thickness
5 mil
Length
5 yd.
Width
6"
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
75 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
950
Performance Temp.
50 Degrees to 180 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
Not Rated
Liner Material
Glassine Paper
Standards
MIL, MIL P-19834B, UL Listed
Number of Adhesive Sides
1
Reverse-Wound
Standard Wound
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Adhesion to Steel
75 oz/in
Brand and Series
3M 950
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Type
Adhesive Transfer Tape
Repositionable
Permanent
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, UV-Resistant
Temperature Range
-40 Degrees to 250 Degrees F
Specifications Met
MIL
Minimum Tape Performance Temperature
-40 Degrees F
Liner Included
Liner Included
Common Industry
Assembly and Manufacturing, Automotive, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
250 Degrees F
Tape Brand
3M(TM)
Features
Splicing
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 950, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.