Zoro Homepage

TransferTape, Transparent, 60ydL, 2inW, PK24

  • Mfr # 924

  • Zoro # G1963628


product price: $1,492.99
/pk 24, $62.21/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924
Zoro #
G1963628
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Width
50.8 mm
Metric Tape Length
55 m
Tape Thickness
2 mil
Width
2"
Length
60 yd.

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 924, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 60 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Flexible Plastic, Glass, Metal, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.