Masking Tape, 24mm X 55m Blue, PK36, 4.865IN W x 4.865IN L, 4.5 mil Thick, Blue, 36 PK
- Mfr # 144652
- Zoro # G4796569
product price:Â
$
166.99
/pk of 36, $4.64/ea
Free Shipping & Returns
Key Features
Tape Length
4.865IN
Tape Width
4.865IN
Material
Colored crepe paper
Tape Adhesive
Synthetic rubber-based adhesive
Tape Thickness
4.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144652
- Zoro #
- G4796569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 4.865IN
- Tape Width
- 4.865IN
- Tape Thickness
- 4.5 mil
- Tape Core Diameter
- 3 in
- Height
- 0.945IN
- Size
- 24mm x 55m
Details
- Item
- Masking Tape
- Tape Color
- Blue
- Material
- Colored crepe paper
- Tape Adhesive
- Synthetic rubber-based adhesive
- Performance Temperature
- 60 Degrees to 150 Degrees F
- Tape Tensile Strength
- 19 lbs/in
- Standards
- ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I
- Tape Shape
- Roll
- Weight
- 0.277LB
- Elongation
- 9%
- Temperature Range
- 60 F - 150 F
- Number of Adhesive Sides
- 2
- Adhesion to Steel
- 30 oz/in width
- Tape Adhesive Format
- Double-Sided
- Tape Type
- Masking Tape
Description
Masking Tape, Tape Adhesive Format Double-Sided, Masking Tape, Package Quantity 36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.