Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Tripod Combo, Aluminum, with SRL/Winch 8301068

Tripod Combo, Aluminum, with SRL/Winch (Discontinued)

  • Mfr # 8301068
  • Zoro # G601050333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301068
Zoro #
G601050333
UPC #
840779113651
Country of Origin
China

Dimensions

Winch Cable Length
60 ft
SRL Cable Length
50 ft
Winch Cable Dia.
1/4 in
SRL Cable Dia.
3/16 in
Max. Height
9 ft
Winch Cable Diameter
0.25 in
SRL Cable Diameter
0.188 in
Maximum Height
9 ft
Minimum Height
7 ft
Minimum Base Radius
5 3/8 ft
Maximum Base Radius
8 1/4 ft

Details

Item
Tripod Combo
For Use With
Mfr. No. 8000010
Weight Capacity
350 lb
Standards
ANSI Z117.1, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66
Includes
Cable, Carrying Bag, Leg Mount Pulley, Mounting Brackets
Winch Cable Material
Steel
SRL Cable Material
Steel
Tripod Material
Aluminum
Base Mount Style
Leg
Includes Winch/SRL Bracket
Yes
SRL Weight Capacity
310 lb
Includes Winch
Yes
Confined Space Component
Tripod
Includes SRL
Yes
Winch Weight Capacity
350 lb
Brand and Series
DBI-SALA(R)
System Includes
SRL, Winch

Description

Tripod Combo, Confined Space Component Tripod, Includes Cable, Carrying Bag, Leg Mount Pulley, Mounting Brackets, For Use With Mfr. No. 8000010, Minimum Base Radius 5 3/8 ft, Maximum Base Radius 8 1/4 ft, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 9 ft, System Includes SRL, Winch, Minimum Height 7 ft, SRL Cable Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.